Skip to content Skip to navigation menu
Universal Joint

80100

Universal Joint
Item #101600863
  • 1/4 in Socket Drive Size
  • Full Polish Chrome Finish
Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Socket Drive Size
  • Full Polish Chrome Finish

features

  • Universal joint allows for greater access
  • Ball detent for secure socket retention
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
Overall Length 1.375 in
Socket Drive Size 1/4 in
Finish Full Polish Chrome
Weight 0.065 LB
EAN or UPC 99575801006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison