- 1/4 in Socket Drive Size
- Manganese Phosphate Finish
- Chrome Molybdenum Alloy Steel Material
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Manganese phosphate finish to resist corrosion
- Hard stamped size markings
- Meets or exceeds ASME specifications
| Finish | Manganese Phosphate |
| Drive End | 0.62 in |
| Socket Type | Impact |
| Overall Length | 1.45 in |
| Material | Chrome Molybdenum Alloy Steel |
| Socket Drive Size | 1/4 in |
| Weight | 0.055 LB |
| EAN or UPC | 99575801013 |

