- 1/4 in Socket Drive Size
- 9/16 in Socket Size
- 6 Points
- Alloy Steel Material
- 1.929 in Overall Length
| Socket Drive Size | 1/4 in |
| Bolt Clearance | 0.217 in |
| No. of Points | 6 |
| Socket Size | 9/16 in |
| Wrench End | 0.772 in |
| Length Type | Deep |
| Inch/Metric | Inch |
| Wrench Depth | 0.35 in |
| Length | 1.929 in |
| Drive End Diameter | 0.772 in |
| Finish | Full Polish Chrome |
| Length to Shoulder | 0.866 in |
| Weight | 0.07 LB |
| EAN or UPC | 99575801242 |

