Skip to content Skip to navigation menu
6 Point Full Polish Chrome Socket

80141

6 Point Full Polish Chrome Socket
Item #101579827
  • 1/4 in Socket Drive Size
  • 6 mm Socket Size
  • 6 Points
  • Alloy Steel Material
  • 1.929 in Overall Length
6 Point Full Polish Chrome Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Socket Drive Size
  • 6 mm Socket Size
  • 6 Points
  • Alloy Steel Material
  • 1.929 in Overall Length

features

  • Chamfered opening quickly guides fasteners into socket
  • Off-corner loading design reduces fastener rounding
  • Serration depth inside the socket is as deep as the fastener hold it in the correct position
  • Hard stamped size markings
  • Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
Socket Size 6 mm
Wrench Depth 0.157 in
Finish Full Polish Chrome
Length Type Deep
Drive End 0.469 in
Wrench End 0.362 in
Material Alloy Steel
Length to Shoulder 0.866 in
Magnetic No
Bolt Clearance 0.217 in
Socket Drive Size 1/4 in
No. of Points 6
Inch/Metric Metric
Length 1.929 in
Overall Length 1.929 in
Drive End Diameter 0.469 in
Weight 0.055 LB
EAN or UPC 99575801419
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison