- Inch/Metric
- 51 Pieces
- 1/4 in Socket Drive Size
- 6 Point
| Size Range [Max] | 15 mm, 9/16 in |
| Inch/Metric | Inch, Metric |
| Socket Series | Standard, Deep |
| Socket Drive Size | 1/4 in |
| Material | Full Polish Chrome |
| No. of Teeth | 84 |
| No. of Pieces | 51 |
| Size Range [Min] | 3/16 in, 4 mm |
| No. of Points | 6 |
| Weight | 4.85 LB |
| EAN or UPC | 99575803000 |

