- Inch/Metric
- 51 Pieces
- 1/4 in Socket Drive Size
- 6 Point
features
- 120XP ratchets have two double stacked 60-tooth pawls (120 positions) providing a 3° swing arc so you can turn fasteners in tighter confines
- Double-stacked pawls alternately engage the 60-tooth gear, providing exceptional strength
- Extension bars features a knurled grip, providing a non slip surface
- Sockets feature off-corner loading design to reduce fastener rounding
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
includes
- Universal joint
- Universal joint
- Universal joint
| No. of Teeth | 120 |
| Material | Full Polish Chrome |
| Inch/Metric | Inch, Metric |
| Size Range [Max] | 15 mm, 9/16 in |
| No. of Pieces | 51 |
| Size Range [Min] | 3/16 in, 4 mm |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Weight | 5.143 LB |
| EAN or UPC | 99575830105 |

