- Inch/Metric
- 51 Pieces
- 1/4 in Socket Drive Size
- 12 Point
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Includes a thumbwheel ratchet for access to tight spaces
- Sockets feature off-corner loading design to reduce fastener rounding
- Full polish chrome sockets with large hard stamp size markings
- Knurled full polish chrome extensions
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| No. of Teeth | 84 |
| Size Range [Min] | 3/16 in, 4 mm |
| No. of Points | 12 |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 51 |
| Socket Drive Size | 1/4 in |
| Socket Series | Standard, Deep |
| Material | Full Polish Chrome |
| Size Range [Max] | 15 mm, 9/16 in |
| Weight | 4.66 LB |
| EAN or UPC | 99575803017 |

