- 1/4 in Socket Drive Size
- 13 Pieces
- Metric
- 6 Points
| Socket Size Range | 4 mm to 15 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| No. of Pieces | 13 |
| Finish | Full Polish Chrome |
| No. of Points | 6 |
| Length Type | Deep |
| Weight | 1.365 LB |
| EAN or UPC | 99575803048 |
| Socket Size Range | 4 mm to 15 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| No. of Pieces | 13 |
| Finish | Full Polish Chrome |
| No. of Points | 6 |
| Length Type | Deep |
| Weight | 1.365 LB |
| EAN or UPC | 99575803048 |