- Inch
- 26 Pieces
- 1/4 in Socket Drive Size
- 12 Point
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- 1/4" socket driver with ergonomic dual material handle
- Sockets feature off-corner loading design to reduce fastener rounding
- Full polish chrome sockets with large hard stamp size markings
- Knurled full polish chrome extensions
- Hard stamped size markings
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| No. of Points | 12 |
| No. of Pieces | 26 |
| Socket Drive Size | 1/4 in |
| Socket Series | Standard, Deep |
| Size Range [Min] | 5/32 in |
| Inch/Metric | Inch |
| Material | Full Polish Chrome |
| Size Range [Max] | 9/16 in |
| Weight | 2.97 LB |
| EAN or UPC | 99575803130 |

