- 1/4 in Socket Drive Size
- 47 Pieces
- Inch/Metric
- 6 Points
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Size Range [Max] | 9/16 in, 15 mm |
| Size Range [Min] | 5/32 in, 4 mm |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Inch/Metric |
| No. of Points | 6 |
| Socket Type | Deep |
| No. of Pieces | 47 |
| Set Includes | Standard:, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, Deep:, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Weight | 3.645 LB |
| EAN or UPC | 99575803147 |

