- Inch
- 22 Pieces
- 1/4 in Socket Drive Size
- 6 & 12 Point
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- 1/4" socket driver with ergonomic dual material handle
- Sockets feature off-corner loading design to reduce fastener rounding
- Full polish chrome sockets with large hard stamp size markings
- Knurled full polish chrome extensions
- Hard stamped size markings
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| Socket Series | Standard, Deep |
| No. of Pieces | 22 |
| Socket Drive Size | 1/4 in |
| Material | Full Polish Chrome |
| No. of Points | 6, 12 |
| Inch/Metric | Inch |
| Size Range [Min] | 3/16 in |
| Size Range [Max] | 1/2 in |
| Weight | 2.635 LB |
| EAN or UPC | 99575803253 |

