- Metric
- 14 Pieces
- 1/4 in Socket Drive Size
- 6 Point
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- 1/4 socket driver with ergonomic dual material handle"
- Sockets feature off-corner loading design to reduce fastener rounding
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Knurled full polish chrome extensions
- Hard stamped size markings
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| Material | Full Polish Chrome |
| Size Range [Min] | 4 mm |
| Size Range [Max] | 13 mm |
| No. of Pieces | 14 |
| No. of Points | 6 |
| Socket Series | Standard |
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| Weight | 1.78 LB |
| EAN or UPC | 99575803260 |

