- Metric
- 22 Pieces
- 1/4 in Socket Drive Size
- 6 & 12 Point
| Socket Drive Size | 1/4 in |
| Socket Series | Standard, Deep |
| Size Range [Max] | 12 mm |
| Inch/Metric | Metric |
| No. of Pieces | 22 |
| No. of Points | 6, 12 |
| Material | Full Polish Chrome |
| Size Range [Min] | 6 mm |
| Weight | 2.76 LB |
| EAN or UPC | 99575803277 |

