- 3/8 in Socket Drive Size
- 13/16 in Socket Size
- 6 Points
- Alloy Steel Material
- 2.5 in Overall Length
features
- Off-corner loading design reduces fastener rounding
- Designed for use with a 3/8" square drive tool
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Inch/Metric | Inch |
| Socket Type | Spark Plug |
| Finish | Full Polish Chrome |
| Overall Length | 2.5 in |
| Length | 2 1/2 in |
| No. of Points | 6 |
| Wrench Depth | 0.779 in |
| Wrench End | 1.072 in |
| Socket Size | 13/16 in |
| Magnetic | No |
| Material | Alloy Steel |
| Nose Diameter | 1.072 in |
| Socket Drive Size | 3/8 in |
| Drive End | 1.094 in |
| Weight | 0.355 LB |
| EAN or UPC | 99575804038 |

