- 3/8 in Drive Size
- 1.653 in Overall Length
- Metric
| Socket Type | Hex Bit |
| Drive End Diameter | 0.688 in |
| Nose Diameter | 0.59 in |
| Length | 1.653 in |
| Exposed Bit Length | 0.625 in |
| Socket Size | 2.5 mm |
| Socket Drive Size | 3/8 in |
| Length Type | Standard |
| Inch/Metric | Metric |
| Bit Length | 0.984 in |
| Weight | 0.09 LB |
| EAN or UPC | 99575804236 |

