- 3/8 in Socket Drive Size
- 14 mm Socket Size
- 12 Points
| No. of Points | 12 |
| Bolt Clearance | 0.354 in |
| Inch/Metric | Metric |
| Socket Size | 14 mm |
| Finish | Full Polish Chrome |
| Length to Shoulder | 0.453 in |
| Socket Drive Size | 3/8 in |
| Length | 0.984 in |
| Drive End Diameter | 0.768 in |
| Wrench Depth | 0.492 in |
| Length Type | Standard |
| Wrench End | 0.768 in |
| Weight | 0.045 LB |
| EAN or UPC | 99575804908 |

