- 3/8 in Socket Drive Size
- Manganese Phosphate Finish
- Chrome Molybdenum Alloy Steel Material
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Manganese phosphate finish to resist corrosion
- Hard stamped size markings
- Meets or exceeds ASME specifications
| Drive End | 0.382 in |
| Socket Type | Impact |
| Overall Length | 2.008 in |
| Material | Chrome Molybdenum Alloy Steel |
| Socket Drive Size | 3/8 in |
| Finish | Manganese Phosphate |
| Weight | 0.21 LB |
| EAN or UPC | 99575854866 |

