- Inch/Metric
- 39 Pieces
- 3/8 in Socket Drive Size
- 6 Point
description
- The GEARWRENCH 80550 is a 57 piece 3/8-inch drive 6 point sae/metric socket set which includes a ratchet that features a low profile head and flush mounted reversing lever for greater access, as well as a second stubby full-polish teardrop ratchet for added versatility. The sockets feature large hard-stamped part numbers and size on both sides of the socket allow for easier viewing of the socket sizes, and double lines (sae) and knurled lines (metric) for easy SAE vs. Metric identification. Made of full polish, nickel chrome plated alloy steel, the sockets in this set are backed by a lifetime manufacturer's warranty. What's in the box 1/4-inch to 1-inch standard sockets, 1/4-inch to 7/8-inch deep sockets, 6mm-to-19 mm standard and deep sockets, 3/8-inch drive full polish teardrop ratchet, 3/8-inch drive stubby full polish ratchet, 3-inch and 6-inch extensions, and universal joints packaged in a blow mold case. - Patented, low profile and performance head ratchet - longer than most ratchets for added leverage - full polished, teardrop ratchet - sockets have serration depth as deep as the fastener - sockets are large hard stamped for easy identifications. A must for any mechanics tool set. Ideal uses: Automotive, Industrial, Repair, Operations, and Maintenance
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Stubby and standard length ratchets for better access in all areas
- Sockets feature off-corner loading design to reduce fastener rounding
- Knurled full polish chrome extensions
- Full polish chrome sockets with large, hard-stamped size markings
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
includes
- (13) 3/8" deep SAE sockets
- (11) 3/8" standard SAE sockets
- (14) 3/8" deep metric sockets
- (14) 3/8" standard metric sockets
- 3/8" drive full polish teardrop ratchet
- 3/8" drive full polish stubby teardrop ratchet
- 3/8" drive, 2" and 6" extensions
- 3/8" drive universal joint
| Inch/Metric | Inch, Metric |
| Material | Full Polish Chrome |
| Socket Drive Size | 3/8 in |
| Size Range [Max] | 1 in, 19 mm |
| No. of Points | 6 |
| Socket Series | Standard, Deep |
| Size Range [Min] | 1/4 in, 6 mm |
| No. of Pieces | 39 |
| Socket Size Range | 1/4 in to 1 in, 6 mm to 19 mm |
| Weight | 11.09 LB |
| EAN or UPC | 99575805509 |

