- Inch/Metric
- 39 Pieces
- 3/8 in Socket Drive Size
- 12 Point
features
- Stubby and standard length ratchets for better access in all areas
- Sockets feature off-corner loading design to reduce fastener rounding
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Includes blow mold case for storage and organization
- Knurled full polish chrome extensions
- Full polish chrome sockets with large, hard-stamped size markings
- Meets or exceeds ASME specifications
includes
- (13) 3/8" deep SAE sockets
- (11) 3/8" standard SAE sockets
- (14) 3/8" deep metric sockets
- (14) 3/8" standard metric sockets
- 3/8" drive full polish teardrop ratchet
- 3/8" drive full polish stubby teardrop ratchet
- 3/8" drive, 2" and 6" extensions
- 3/8" drive universal joint
| Socket Series | Standard, Deep |
| Size Range [Min] | 1/4 in, 6 mm |
| Size Range [Max] | 1 in, 19 mm |
| Socket Drive Size | 3/8 in |
| No. of Points | 12 |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 39 |
| Socket Size Range | 1/4 in to 1 in, 6 mm to 19 mm |
| Material | Full Polish Chrome |
| Weight | 11.335 LB |
| EAN or UPC | 99575805516 |

