- 3/8 in Socket Drive Size
- 13 Pieces
- Inch
- 6 Points
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Size Range [Min] | 1/4 in |
| Finish | Full Polish Chrome |
| No. of Pieces | 13 |
| Length Type | Standard |
| Set Includes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
| Material | Alloy Steel |
| No. of Points | 6 |
| Size Range [Max] | 1 in |
| Weight | 1.765 LB |
| EAN or UPC | 99575805530 |

