- Inch
- 11 Pieces
- 3/8 in Socket Drive Size
- 6 Point
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Full polish chrome sockets with large hard-stamped size markings
- Knurled full polish chrome extensions
- Sockets feature off-corner loading design to reduce fastener rounding
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| Inch/Metric | Inch |
| Size Range [Min] | 3/8 in |
| Socket Drive Size | 3/8 in |
| No. of Sockets | 12 |
| Socket Size Range | 3/8 in to 7/8 in |
| No. of Points | 6 |
| No. of Pieces | 11 |
| Material | Full Polish Chrome |
| Size Range [Max] | 7/8 in |
| Socket Series | Standard |
| Weight | 3.09 LB |
| EAN or UPC | 99575805561 |

