- Metric
- 24 Pieces
- 3/8 in Socket Drive Size
- 6 & 12 Point
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Knurled full polish chrome extensions
- Sockets feature off-corner loading design to reduce fastener rounding
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
- Full polish chrome sockets with large hard-stamped size markings
| Socket Series | Standard |
| No. of Points | 6, 12 |
| Inch/Metric | Metric |
| No. of Pieces | 24 |
| Socket Drive Size | 3/8 in |
| Size Range [Max] | 19 mm |
| Material | Full Polish Chrome |
| Size Range [Min] | 10 mm |
| Weight | 4.835 LB |
| EAN or UPC | 99575805592 |

