- 3/8 in Socket Drive Size
- 14 Pieces
- Metric
- 12 Points
features
- Chamfered opening quickly guides fasteners into socket
- Serration depth inside the socket is as deep as the fastener hold it in the correct position
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
- Off-corner loading design reduces fastener rounding
| Socket Size Range | 6 mm to 19 mm |
| Material | Alloy Steel |
| No. of Pieces | 14 |
| Size Range [Min] | 6 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Full Polish Chrome |
| Set Includes | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| Size Range [Max] | 19 mm |
| Length Type | Deep |
| Socket Drive Size | 3/8 in |
| Weight | 2.77 LB |
| EAN or UPC | 99575805622 |

