- 3/8 in Socket Drive Size
- 7 Pieces
- Inch
- 6 Points
features
- Universal socket design allows for greater angled access to fasteners
- Off-corner loading design reduces fastener rounding
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
- Includes socket rail for storage and organization
| No. of Pieces | 7 |
| Length Type | Standard |
| Finish | Full Polish Chrome |
| Socket Drive Size | 3/8 in |
| Material | Alloy Steel |
| Socket Size Range | 3/8 in to 3/4 in |
| Size Range [Min] | 3/8 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Set Includes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
| Size Range [Max] | 3/4 in |
| Weight | 1.16 LB |
| EAN or UPC | 99575805646 |

