- Inch
- 30 Pieces
- 3/8 in Socket Drive Size
- 12 Point
features
- Meets or exceeds ASME specifications
- Includes blow mold case for storage and organization
- Full polish chrome sockets with large hard-stamped size markings
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Knurled full polish chrome extensions
- Sockets feature off-corner loading design to reduce fastener rounding
| Inch/Metric | Inch |
| Material | Full Polish Chrome |
| No. of Points | 12 |
| Size Range [Min] | 1/4 in |
| Socket Drive Size | 3/8 in |
| Socket Series | Standard, Deep |
| Size Range [Max] | 1 in |
| No. of Pieces | 30 |
| Weight | 7.055 LB |
| EAN or UPC | 99575805684 |

