- 3/8 in Socket Drive Size
- 8 Pieces
- Metric
features
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
- Heat Treated Socket Bases for Durability and Serviceability
- Professional, Full Polish Chrome
- Bits made of S2 steel for strength and durability
- Heat-treated socket base for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
includes
- 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
- Plastic rail
| Size Range [Max] | 10 mm |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Socket Drive Size | 3/8 in |
| Socket Type | Ball Hex Bit |
| No. of Pieces | 8 |
| Set Includes | 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
| Socket Size Range | 3 mm to 10 mm |
| Socket Series | Hex |
| Size Range [Min] | 3 mm |
| Material | Alloy Steel with S2 Steel Bit |
| Inch/Metric | Metric |
| Weight | 1.62 LB |
| EAN or UPC | 99575805738 |

