- 3/8 in Socket Drive Size
- 7 Pieces
- Inch
features
- Ball end allows up to a 25° entry angle to work in hard to reach places
- 6" overall length
- Bits made of S2 steel for strength and durability
- Heat-treated socket base for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
includes
- 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Plastic rail
| Socket Drive Size | 3/8 in |
| Size Range [Max] | 3/8 in |
| Inch/Metric | Inch |
| Socket Series | Hex |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Socket Type | Ball Hex Bit |
| Set Includes | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Material | Alloy Steel with S2 Steel Bit |
| Size Range [Min] | 1/8 in |
| No. of Pieces | 7 |
| Socket Size Range | 1/8 in to 3/8 in |
| Weight | 1.29 LB |
| EAN or UPC | 99575805745 |

