- 1/4 in/3/8 in Socket Drive Size
- 10 Pieces
- Metric
- 6 Points
features
- 5 different styles of sockets ensure you can reach any fastener quickly and easily
- Set includes flex, deep, mid-length, standard and magnetic sockets of the same size
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Magnetic sockets are chrome molybdenum with manganese phosphate coating to resist corrosion
- Includes socket rail for storage and organization
| Set Includes | 12 mm |
| Socket Drive Size | 1/4 in, 3/8 in |
| No. of Pieces | 10 |
| Material | Alloy Steel |
| Finish | Manganese Phosphate |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Weight | 1.19 LB |
| EAN or UPC | 99575805769 |

