- 3/8 in Socket Drive Size
- 7 Pieces
features
- Heat treated for maximum durability
- Bits made of S2 steel for strength and durability
- Hard stamped size markings
- Meets or exceeds ASME specifications
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Socket Type | Slotted/Phillips®/Pozidriv® Bit |
| Socket Size Range | #1 to #3, 4 mm to 6 mm |
| Size Range [Min] | 4 mm, #1 |
| Set Includes | Phillips® #1, #2, #3, Pozidriv® #2, Slotted 4 mm, 5 mm, 6 mm |
| No. of Pieces | 7 |
| Material | Alloy Steel with S2 Steel Bit |
| Length Type | Standard |
| Size Range [Max] | 6 mm, #3 |
| Socket Drive Size | 3/8 in |
| Weight | 0.67 LB |
| EAN or UPC | 99575805776 |

