- 3/8 in/1/2 in Socket Drive Size
- 10 Pieces
- Inch
| Socket Type | Hex Bit |
| Socket Drive Size | 1/2 in |
| Socket Size Range | 1/8 in to 5/8 in |
| No. of Pieces | 10 |
| Inch/Metric | Inch |
| Length Type | Standard |
| Weight | 1.88 LB |
| EAN or UPC | 99575805790 |
| Socket Type | Hex Bit |
| Socket Drive Size | 1/2 in |
| Socket Size Range | 1/8 in to 5/8 in |
| No. of Pieces | 10 |
| Inch/Metric | Inch |
| Length Type | Standard |
| Weight | 1.88 LB |
| EAN or UPC | 99575805790 |