- 3/8 in Socket Drive Size
- 12 Pieces
- Metric
features
- Bits made of S2 steel for strength and durability
- Heat treated for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Set Includes | 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
| Material | Alloy Steel with S2 Steel Bit |
| Socket Type | Hex Bit |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Size Range [Max] | 12 mm |
| No. of Pieces | 12 |
| Length Type | Standard |
| Size Range [Min] | 2 mm |
| Weight | 1.415 LB |
| EAN or UPC | 99575805806 |

