- 1/4 in/3/8 in/1/2 in Socket Drive Size
- 10 Pieces
features
- For use with external Torx® fasteners
- Black oxide finish is corrosion resistant
- Heat treated socket for durability
- Hard stamped size markings
- For use with manual drive tools only
- Includes socket rail for storage and organization
| Set Includes | E4, E5, E6, E7, E8, E10, E12, E14, E16, E18 |
| Length Type | Standard |
| Size Range [Min] | E4 |
| Material | Alloy Steel |
| Inch/Metric | Torx® |
| Socket Type | E-Torx® |
| Finish | Black Oxide |
| No. of Pieces | 10 |
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| Size Range [Max] | E18 |
| Weight | 0.815 LB |
| EAN or UPC | 99575805820 |

