- 1/2 in Socket Drive Size
- 19 mm Socket Size
- 6 Points
- Alloy Steel Material
- 1.488 in Overall Length
| Length | 1.488 in |
| Length to Shoulder | 0.748 in |
| Socket Drive Size | 1/2 in |
| Bolt Clearance | 0.472 in |
| No. of Points | 6 |
| Wrench Depth | 0.768 in |
| Wrench End | 1.02 in |
| Drive End Diameter | 1.02 in |
| Length Type | Standard |
| Inch/Metric | Metric |
| Finish | Full Polish Chrome |
| Socket Size | 19 mm |
| Weight | 0.16 LB |
| EAN or UPC | 99575806315 |

