- 1/4 in Socket Drive Size
- 15 Pieces
- Inch
- 6 Points
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The ratchets and sockets are made from premium alloy steel and feature a full polish chrome finish that resists rust and corrosion. Large, hard-stamped markings allow for easy identification and can be easily recognized as SAE (double line) or metric (knurled line). Additionally, the off-corner loading design puts force on the flats of fasteners for improved durability and reduced fastener rounding.
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Dual material comfort grip spinner handle
- Sockets feature off-corner loading design to reduce fastener rounding
- Hard stamped size markings
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| Finish | Full Polish Chrome |
| No. of Points | 6 |
| No. of Pieces | 15 |
| Size Range [Max] | 9/16 in |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Size Range [Min] | 3/16 in |
| Socket Drive Size | 1/4 in |
| Weight | 1.83 LB |
| EAN or UPC | 99575806506 |

