- 49 Pieces
- 1/2 in Drive Socket Set: 6 Point
- Standard & Deep
includes
- 1/2" universal joint
- Eight 1/2" deep SAE sockets
- 1/2" drive 3" and 5" extension
- (12) 1/2" standard SAE sockets
- (10) 1/2" deep metric sockets
- (15) 1/2" standard metric sockets
- 1/2" full polish teardrop ratchet
| Socket Size Range | 10 mm to 24 mm |
| No. of Pieces | 49 |
| Socket Series | Standard, Deep |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Inch/Metric | Inch, Metric |
| Weight | 16.093 LB |

