- Inch/Metric
- 49 Pieces
- 1/2 in Socket Drive Size
- 6 Point
features
- 120XP ratchets have two double stacked 60-tooth pawls (120 positions) providing a 3° swing arc so you can turn fasteners in tighter confines
- Double-stacked pawls alternately engage the 60-tooth gear, providing exceptional strength
- Sockets feature off-corner loading design reduces fastener rounding
- Extension bars features a knurled grip, providing a non slip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
includes
- Universal joint
- Universal joint
- Universal joint
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Size Range [Max] | 24 mm, 1 1/16 in |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 49 |
| Size Range [Min] | 10 mm, 7/16 in |
| No. of Teeth | 120 |
| Material | Full Polish Chrome |
| Weight | 16.74 LB |
| EAN or UPC | 99575810701 |

