- Inch/Metric
- 49 Pieces
- 1/2 in Socket Drive Size
- 12 Point
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Stubby and standard length ratchets for better access in all areas
- Full polish chrome sockets with large hard-stamped size markings
- Knurled full polish chrome extensions
- Sockets feature off-corner loading design to reduce fastener rounding
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
includes
- Eight 1/2" deep SAE sockets
- (12) 1/2" standard SAE sockets
- (10) 1/2" deep metric sockets
- (15) 1/2" standard metric sockets
- 1/2" full polish teardrop ratchet
- 1/2" drive 3" and 5" extension
- 1/2" universal joint
| Socket Drive Size | 1/2 in |
| Size Range [Max] | 15/16 in, 24 mm |
| Socket Series | Standard, Deep |
| No. of Pieces | 49 |
| Socket Size Range | 10 mm to 24 mm |
| Material | Full Polish Chrome |
| Size Range [Min] | 10 mm, 7/16 in |
| Inch/Metric | Inch, Metric |
| No. of Points | 12 |
| Weight | 16.275 LB |
| EAN or UPC | 99575807015 |

