- Inch
- 15 Pieces
- 1/2 in Socket Drive Size
- 6 Point
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Full polish chrome sockets with large hard-stamped size markings
- Knurled full polish chrome extensions
- Sockets feature off-corner loading design to reduce fastener rounding
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
includes
- 7/16" six-point 1/2" drive standard SAE socket (80602)
- 1/2" six-point 1/2" drive standard SAE socket (80603)
- 9/16" six-point 1/2" drive standard SAE socket (80604)
- 5/8" six-point 1/2" drive standard SAE socket (80605)
- 11/16" six-point 1/2" drive standard SAE socket (80606)
- 3/4" six-point 1/2" drive standard SAE socket (80607)
- 13/16" six-point 1/2" drive standard SAE socket (80608)
- 7/8" six-point 1/2" drive standard SAE socket (80609)
- 15/16" six-point 1/2" drive standard SAE socket (80610)
- 1" six-point 1/2" drive standard SAE socket (80611)
- 1 1/16" six-point 1/2" drive standard SAE socket (80612)
- 1 1/8" six-point 1/2" drive standard SAE socket (80613)
- 5" - 1/2" drive extension (81341)
- 15" - 1/2" drive extension (81343)
- 1/2" drive full polish teardrop ratchet (81304)
| Socket Drive Size | 1/2 in |
| Material | Full Polish Chrome |
| No. of Pieces | 15 |
| No. of Points | 6 |
| Additional Tools Included | Extension, Ratchet |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Size Range [Min] | 7/16 in |
| Size Range [Max] | 1 1/8 in |
| Weight | 7.845 LB |
| EAN or UPC | 99575807060 |

