- Inch
- 33 Pieces
- 1/2 in Socket Drive Size
- 12 Point
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Full polish chrome sockets with large hard-stamped size markings
- Knurled full polish chrome extensions
- Sockets feature off-corner loading design to reduce fastener rounding
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| Socket Series | Standard, Deep |
| Size Range [Min] | 7/16 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Material | Full Polish Chrome |
| No. of Pieces | 33 |
| Size Range [Max] | 1 1/2 in |
| Socket Drive Size | 1/2 in |
| Weight | 18.795 LB |
| EAN or UPC | 99575807145 |

