- 1/2 in Socket Drive Size
- 7 Pieces
- Metric
| No. of Pieces | 7 |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Socket Type | Hex Bit |
| Length Type | Standard |
| Socket Size Range | 6 mm to 19 mm |
| Weight | 2.39 LB |
| EAN or UPC | 99575807206 |
| No. of Pieces | 7 |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Socket Type | Hex Bit |
| Length Type | Standard |
| Socket Size Range | 6 mm to 19 mm |
| Weight | 2.39 LB |
| EAN or UPC | 99575807206 |