- 1/2 in Socket Drive Size
- 7 Pieces
- Inch
features
- Bits made of S2 steel for strength and durability
- Heat treated for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Material | Alloy Steel with S2 Steel Bit |
| Socket Drive Size | 1/2 in |
| Socket Type | Hex Bit |
| Size Range [Max] | 3/4 in |
| Inch/Metric | Inch |
| Set Includes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in |
| No. of Pieces | 7 |
| Socket Size Range | 5/16 in to 3/4 in |
| Size Range [Min] | 5/16 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Length Type | Standard |
| Weight | 2.295 LB |
| EAN or UPC | 99575807213 |

