- 1/4 in/3/8 in/1/2 in Socket Drive Size
- 36 Pieces
- Inch/Metric
features
- Bits made of S2 steel for strength and durability
- Heat treated for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| Set Includes | T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, E5, E6, E7, E8, E10, E12, E14, E16, E18, SAE Hex: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in 3/8 in, Metric Hex: 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
| Size Range [Max] | T55, E18, 3/8 in, 10 mm |
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| Socket Type | Torx®/E-Torx®/Hex Bit |
| Size Range [Min] | T10, E5, 5/32 in, 2 mm |
| Inch/Metric | Inch/Metric |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| No. of Pieces | 36 |
| Length Type | Standard |
| Material | Alloy Steel with S2 Steel Bit |
| Weight | 3.9 LB |
| EAN or UPC | 99575807268 |

