- 1/4 in/3/8 in/1/2 in Socket Drive Size
- 84 Pieces
- Inch/Metric
features
- Set contains hex, ball end hex, torx® bit sockets, external torx® bit sockets, tamper proof torx® bit sockets
- Large, hard-stamped markings offer easy size identification
- Heat treated socket bases for durability
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Bits made of S2 steel for strength and durability
- Black oxide finish is corrosion resistant on External Torx sockets
- For use with manual drive tools only
- Includes blow mold case for storage and organization
- Hex bit sockets meet or exceed ASME specifications
| Size Range [Min] | Hex 1/8 in, Hex 2.5 mm, TorxT8, Tamper-Proof TorxT8, External TorxE4 |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Inch/Metric | Inch/Metric |
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| Set Includes | Hex:, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in , 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, Torx®:, T8, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, Tamper Proof Torx®:, T8, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T60, External Torx®:, E4, E5, E6, E7, E8, E10, E12, E14, E16, E18, E20, E22, E24 |
| Socket Type | Torx®/E-Torx®/Tamper-Proof Torx® Bit |
| Material | Alloy Steel with S2 Steel Bit |
| Size Range [Max] | Hex 3/4 in, TorxT55, Tamper Proof TorxT55, External TorxE24, Hex 19mm |
| No. of Pieces | 84 |
| Weight | 12.465 LB |
| EAN or UPC | 99575807428 |

