- 1/2 in Socket Drive Size
- 17 mm Socket Size
- 12 Points
- Alloy Steel Material
- 3.031 in Overall Length
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Serration depth inside the socket is as deep as the fastener hold it in the correct position
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Length Type | Deep |
| Length | 3.031 in |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Wrench Depth | 0.398 in |
| Length to Shoulder | 1.496 in |
| Inch/Metric | Metric |
| Wrench End | 0.937 in |
| Drive End Diameter | 0.937 in |
| Bolt Clearance | 0.453 in |
| Socket Size | 17 mm |
| Material | Alloy Steel |
| Overall Length | 3.031 in |
| Magnetic | No |
| Finish | Full Polish Chrome |
| Drive End | 0.937 in |
| Weight | 0.305 LB |
| EAN or UPC | 99575807886 |

