- 1/2 in Socket Drive Size
- 19 Pieces
- Inch
- 6 Points
description
- GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The ratchets and sockets are made from premium alloy steel and feature a full polish chrome finish that resists rust and corrosion. Large, hard-stamped markings allow for easy identification and can be easily recognized as SAE (double line) or metric (knurled line). Additionally, the off-corner loading design puts force on the flats of fasteners for improved durability and reduced fastener rounding.
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Better access to tight spaces from a teardrop low-profile head and flush-mounted on/off switch
- Sockets feature off-corner loading technology designed to reduce fastener rounding
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Finish | Full Polish Chrome |
| Size Range [Min] | 3/8 in |
| No. of Pieces | 19 |
| Material | Alloy Steel |
| Size Range [Max] | 1 1/4 in |
| Weight | 9.96 LB |
| EAN or UPC | 99575807916 |

