- 3/4 in Socket Drive Size
- 2 3/16 in Socket Size
- 12 Points
- Alloy Steel Material
- 2.992 in Overall Length
description
- Living up to the reputation of the brand, GEARWRENCH full polish chrome sockets deliver unprecedented speed, strength, and access to almost any job. Large, hard-stamped markings allow for easy identification and can be easily recognized as SAE (double line) or metric (knurled line). Additionally, the off-corner loading design puts force on the flats of fasteners for improved durability and reduced fastener rounding. Available in standard, mid-length, and deep lengths, the GEARWRENCH sockets will get the job done.
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
- Meets or Exceeds ASME B107.1 and US Federal Spec. GGG-W-641 E
| No. of Points | 12 |
| Magnetic | No |
| Length Type | Standard |
| Overall Length | 2.992 in |
| Socket Size | 2 3/16 in |
| Socket Drive Size | 3/4 in |
| Drive End | 1.890 in |
| Wrench Depth | 1.496 in |
| Drive End Diameter | 1.89 in |
| Wrench End | 2.913 in |
| Material | Alloy Steel |
| Length | 2.992 in |
| Finish | Full Polish Chrome |
| Inch/Metric | Inch |
| Length to Shoulder | 1.772 in |
| Weight | 1.965 LB |
| EAN or UPC | 99575808630 |

