- Inch
- 13 Pieces
- 3/4 in Socket Drive Size
- 12 Point
features
- 24-tooth full polish chrome quick-release ratchet
- Full polish chrome sockets with large hard-stamped size markings
- Knurled full polish chrome extensions
- Sockets feature off-corner loading design to reduce fastener rounding
- Includes metal box for storage and organization
- Meets or exceeds ASME specifications
includes
- (11) 3/4" drive 12 point standard SAE sockets
- 24 tooth, 19 3/4" quick release teardrop ratchet
- 8" extension
- Metal storage box
| Socket Series | Standard |
| Material | Full Polish Chrome |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| Size Range [Max] | 1 1/2 in |
| No. of Pieces | 13 |
| Size Range [Min] | 7/8 in |
| Weight | 18.45 LB |
| EAN or UPC | 99575808791 |

