- Inch
- 27 Pieces
- 1/2 in Socket Drive Size
- 12 Point
features
- 24-tooth full polish chrome quick-release ratchet
- Full polish chrome sockets with large hard-stamped size markings
- Knurled full polish chrome extensions
- Sockets feature off-corner loading design to reduce fastener rounding
- Includes metal box for storage and organization
- Meets or exceeds ASME specifications
| Size Range [Min] | 7/8 in |
| Size Range [Max] | 2 3/8 in |
| Material | Full Polish Chrome |
| No. of Pieces | 27 |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Weight | 57.0 LB |
| EAN or UPC | 99575808807 |

