- Inch/Metric
- 88 Pieces
- 1/4 in, 3/8 in Socket Drive Size
- 6 & 12 Point
features
- Full polish chrome 1/4" and 3/8" standard sockets
- 45-tooth quick release full polish chrome teardrop ratchets, with flush-mounted on/off lever
- Contains open end wrenches with full polish chrome finish
- Sockets feature off-corner loading design to reduce fastener rounding
- Includes long arm hex keys
- Extension bars feature a knurled grip, providing a non slip surface
- Meets or exceeds ASME specifications
- Magnetic bit driver with ergonomic dual material handle
- Includes blow mold case for storage and organization
| Socket Drive Size | 1/4 in, 3/8 in |
| No. of Points | 6, 12 |
| Size Range [Max] | 19 mm, 7/8 in |
| Inch/Metric | Inch, Metric |
| Size Range [Min] | 4 mm, 5/32 in |
| Material | Full Polish Chrome |
| No. of Pieces | 88 |
| Socket Series | Standard |
| Weight | 8.035 LB |
| EAN or UPC | 99575809309 |

