- Inch/Metric
- 165 Pieces
- 1/4 in, 3/8 in, 1/2 in Socket Drive Size
- 6 Point
features
- Full polish chrome 1/4", 3/8" and 1/2" standard sockets, and 1/4" and 3/8" deep sockets
- 45-tooth quick release full polish chrome teardrop ratchets, with flush-mounted on/off lever
- Contains 12 point full polish long pattern combination wrenches and sockets
- Sockets feature off-corner loading design to reduce fastener rounding
- Includes long arm hex keys
- Magnetic bit driver with ergonomic dual material handle
- Extension bars feature a knurled grip, providing a non slip surface
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| Size Range [Min] | 4 mm, 5/32 in |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| Socket Series | Standard, Deep |
| No. of Pieces | 165 |
| Material | Full Polish Chrome |
| Inch/Metric | Inch, Metric |
| No. of Points | 6 |
| Size Range [Max] | 1 in, 20 mm |
| Weight | 22.93 LB |
| EAN or UPC | 99575809323 |

